£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
A versatile cleaning solution, MP10 multi-purpose cleaner is ideal for most hard surfaces. Suitable for use on painted surfaces, plastic, ceramic, and more, MP10 effectively tackles grease and grime to keep your car gleaming at looking its best.
Features and Benefits
• Leaves a fresh, clean fragrance
• Suitable for use on a wide range of washable hard surfaces
• Dilutable to use in a variety of ways, including damp wiping and mopping
Warnings
• Not suitable for use on Terrazzo, galvanised surfaces, or aluminium
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | Premier Products |
ECLASS Code | 30021600 |
MFR Part No. | 34403 |
Package Type | Bottle |
Product Category | Solvent |
Product Type | Multi-Purpose Cleaner |
Series | Premier™ |
Size | 750ml |
UNSPSC Code | 47131828 |