£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The IK FOAM Pro 12 is a dry foam sprayer that generates dry and durable foam used for a range of applications. Supplied with a fan-type foam nozzle, this professional foam sprayer is ideal for use with foaming agents with surface active properties often used in automotive cleaning and detailing.
Features and Benefits
• Large capacity which makes this sprayer suitable for use on large surfaces
• Stainless steel handle with a safety lock to avoid the risk of accidental spray when in transit
• Fitted with bracket for easy lance parking
• Base complete with feet support for stability
• Translucent strong tank with a level indicator to confirm how much solution remains
• System for inflator clamping during filling
Typical Applications
• Automotive
• General cleaning and disinfection
• Wide industrial use
• Virus control
• Pest control
• Automotive
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | IK Sprayers |
ECLASS Code | 30021600 |
MFR Part No. | IK FOAM PRO 12 |
Package Type | Spray |
Product Category | Foam |
Product Type | Pump Spray Dispenser |
Size | 12ltr |
UNSPSC Code | 47131828 |