£62.49
Ex VAT
£74.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These high-performance Multi Pro Sprayers are ergonomically designed, featuring a safety valve tared at 3 bar / 43.5 psi with a depressurisation option. They are supplied with a fan spray nozzle and an adjustable cone spray nozzle. There is a filter in the lance and a funnel in the tank. The base of the sprayers have feet support for extra stability, making it easier for the user to operate. The tank is translucent, with a level indicator to make it easy to confirm how much solution remains.
Features and Benefits
• All plastic parts and washers are resistant to most solvents and acids
• Stainless handle with safety lock to avoid the risk of accidental spray when in transit
• Fitted with bracket for easy lance parking
• System for inflator clamping during filling
• Transport belt in shoulder strap for easy transit
• Very high performing in a variety of applications
Typical Applications
• Construction
• Cleaning and disinfection
• Pest and epidemic control
• Automotive
• Air conditioning
Notes
• Option of fitting other types of nozzles and accessories
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | IK Sprayers |
ECLASS Code | 30021600 |
MFR Part No. | IK MULTI PRO 9 |
Product Category | Solvent Water-Based |
Product Type | Pump Spray Dispenser |
Series | IK MULTI Pro 9 |
Size | 6ltr |
UNSPSC Code | 47131828 |