noscriptArrow Pioneering Chemistry AHG 30% SCREENWASH 1000LTR IBC C169IBCAU | Cromwell Tools

Arrow Pioneering Chemistry

AHG 30% SCREENWASH 1000LTR IBC

SKU:

CTL7321420M

MPN:

C169IBCAU

£749.00

Ex VAT

£898.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Train Screenwash is a solution that keeps train windscreens free from dirt, grime and insect residues. Its non-smearing formula ensures clear visibility, while being safe for use on wipers, seals, and paintwork. Approved for rail use, it performs effectively in temperatures as low as -4°C.


    Features and Benefits
    • Non-smearing
    • Ready to use
    • Rail Cat approved - meets railway safety standards
    • Cold weather protection


    Product Specification
    Attribute
    Value

    Application

    Glass Cleaning

    Brand

    Arrow Pioneering Chemistry

    ECLASS Code

    30021600

    MFR Part No.

    C169IBCAU

    Product Type

    Screen Wash

    Size

    1000ltr

    UNSPSC Code

    47131828