£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
Product Documents
Perfect-It™ swirl removing polish delivers an exceptionally high gloss, blemish-free finish. Using minimal sling, it works quickly and efficiently thanks to an easy clean-up and gives the ultimate final finish.
Features and Benefits
• Quick and effective on even the finest of polish swirls
• Completely eliminates swirls even on black vehicles for a perfect finish
• Delivers good handling and is easy to clean up
Notes
• Use after the vehicle has been machine polished
• For Professional Industrial Use ONLY
• Store upright
• Practical shelf life: 2 years
Attribute | Value |
---|---|
Application | Restoring |
Brand | 3M |
EAN | 4046719301409 |
ECLASS Code | 30021600 |
MFR Part No. | 7000084649 |
Package Type | Bottle |
Product Type | Automotive Polish |
Series | 50383 Perfect-It |
Size | 1ltr |
UNSPSC Code | 47131828 |