£105.40
Ex VAT
£126.48
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Trailerwash Autoshine is a highly concentrated cleaner that effectively removes heavy traffic film, dirt, oils and insect debris from vehicle exteriors while leaving an enhanced shine. Its formula is versatile and works even in hard water areas, providing a deep clean for any automotive
Features and Benefits
• Leaves a water and dirt-repellent finish
• Highly concentrated
• Ideal for curtain-sided vehicles, trucks, and refuse lorries
• Effective in hard water
Attribute | Value |
---|---|
Brand | Arrow Pioneering Chemistry |
EAN | 5011116001114 |
ECLASS Code | 30021600 |
MFR Part No. | C35220XAM |
Package Type | Bottle |
Product Category | Concentrated |
Product Type | Trafic Film Remover |
Size | 20ltr |
UNSPSC Code | 47131828 |