£65.60
Ex VAT
£78.72
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
C497
A concentrated alcohol based windscreen washer fluid and deicer designed to be used at temperatures down as low as -20°C ideal for the rail industry. Prevents the vehicle wash bottle from freezing. Will not leave smear marks and does not damage vehicle window glass, rubber surrounds or paintwork. Can be used all year round.
Attribute | Value |
---|---|
Application | Glass Cleaning |
Brand | Arrow Pioneering Chemistry |
EAN | 5011116005150 |
ECLASS Code | 30021600 |
MFR Part No. | C49720XAU |
Package Type | Bottle |
Product Category | Concentrated |
Product Type | Screen Wash |
Series | C497 |
Size | 20ltr |
UNSPSC Code | 47131828 |