£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Keep your car free of bacteria and smelling fresh with this easy to use car sanitiser. Bad odours can build up in your car from general rubbish, food, smoke and dogs. Germs and bacteria can build up as a result of these. This car sanitiser quickly circulates throughout the whole system to disinfect and freshen your interior in 10 minutes, resulting in long lasting cleanliness.
Features and Benefits
• Kills 99.99% of germs and bacteria, including COVID-19
• Eliminates odours fast
• Circulates throughout the system to provide long lasting freshness
• Restores a new car smell
Standards
• Virucidal in accordance with EN 14476:2013 + A2:2019
Notes
• Simply place in the footwell behind the front seats and depress the top to release the spray
Attribute | Value |
---|---|
Application | Disinfecting |
Brand | Simoniz |
ECLASS Code | 30021600 |
MFR Part No. | SAPP0185A |
Package Type | Aerosol |
Product Type | Sanitiser |
Size | 150ml |
UNSPSC Code | 47131828 |