£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
This Diamond Wax and Polish is a dual-action treatment designed to remove imperfections, scratches, and swirls from your vehicle's paintwork while providing a high gloss finish. Suitable for use on all paint finishes, including metallic, pearlescent, and modern clear coat surfaces, this product is ideal for maintaining the appearance of your vehicle in various environments. Its solvent-free formula ensures that no residue is left behind, while mild abrasives gently rejuvenate and restore the shine of your paintwork. With long-lasting durability and excellent water-repellent properties, this wax and polish protects against rain, UV rays, road grime, and environmental contaminants, offering both protection and a stunning shine for your vehicle.
Features and Benefits
• Combines cleaning and polishing to eliminate imperfections while enhancing shine
• Compatible with various paint finishes for versatile use
• Formulated without solvents, ensuring a residue-free application
• Contains gentle abrasives that refresh and restore the surface of the paint
• Provides durable protection with outstanding resistance to water
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | Simoniz |
ECLASS Code | 30021600 |
MFR Part No. | SAPP0188A |
Package Type | Bottle |
Product Type | Metal Polish |
Size | 475 |
UNSPSC Code | 47131828 |