SKU:
CTL7220528V
MPN:
M33SC C500
£11.99
Ex VAT
£14.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Formulated for cleaning all vehicle types, the M33 Powerwash cleaning solution contains water-softening agents to enhance cleaning effectiveness and protect pressure washers from scale build-up during regular use. This cleaning solution quickly penetrates and removes tough dirt, grease, and traffic film, restoring surfaces to a clean and polished finish.
Features and Benefits
• Easily removes tough dirt, grease, and traffic film for a clean surface
• The high alkali formulation ensures effective cleaning performance on commercial vehicles and heavy-duty equipment
• Simplifies the cleaning process with controlled foam that rinses off effortlessly
• Available in 5 litres (CTL7220528V) and 20 litres (CTL7220528W) to suit your requirements
Typical Applications
• Effectively removes grease, road film, and dirt from vehicle exteriors maintaining a clean and professional appearance
• Cleans boats, yachts, and maritime equipment, removing salt residue and marine debris for enhanced performance and appearance
• Used to clean aircraft exteriors, ensuring compliance with safety and cleanliness standards in the aviation industry
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | Scrubb |
ECLASS Code | 30021600 |
MFR Part No. | M33SC C500 |
Package Type | Bottle |
Product Category | Solvent |
Product Type | Car Shampoo |
Size | 5ltr |
UNSPSC Code | 47131828 |