£1.99
Ex VAT
£2.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The premium all-weather screenwash concentrate is versatile and effective across various applications, providing reliable cleaning and frost protection to enhance visibility and safety in diverse driving and operational environments.
Features and Benefits
• Easily removes road dirt, bugs, and salt deposits for a clear, safe journey
• Refill your trigger spray up to 2,500 times, making it eco-friendly and cost-effective
• Effective in any weather, down to -5°C, ensuring clear visibility in winter and beyond
• Prevents freezing in harsh conditions, safeguarding your washer system's performance year-round
Typical Applications
• Keeps windscreens clear of road grime and bugs during regular journeys
• Suitable for cleaning windscreens and windows on boats and yachts, providing visibility on water and protecting against salt spray and marine debris
Attribute | Value |
---|---|
Application | Glass Cleaning |
Brand | Scrubb |
ECLASS Code | 30021600 |
MFR Part No. | M15SC C100 |
Package Type | Bottle |
Product Category | Concentrated |
Product Type | Screen Wash |
Size | 1ltr |
UNSPSC Code | 47131828 |