£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Professional Super Concentrate Screenwash -20 is a versatile and high-performance winter screenwash formulated to maintain optimal visibility down to extreme temperatures, ensuring drivers can navigate safely without the hassle of ice removal.
Features and Benefits
• Ensures clear visibility by removing road grime, flies, and salt deposits effectively
• Prevents freezing to maintain washer system efficiency in cold weather conditions
• Suitable for use neat specifically for freezing conditions up to -20°C
Typical Applications
• Essential for maintaining clear visibility on personal vehicles during winter months, ensuring safe driving in varying weather conditions
• Used to clean windscreens and windows on boats, ensuring clear visibility on waterways during winter boating
Attribute | Value |
---|---|
Application | Glass Cleaning |
Brand | Scrubb |
ECLASS Code | 30021600 |
MFR Part No. | M20SC C500 |
Package Type | Bottle |
Product Category | Concentrated |
Product Type | Screen Wash |
Size | 5 |
UNSPSC Code | 47131828 |