£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
S21 Cab and Cockpit multipurpose cleaner is a versatile, high-performance cleaner designed for vehicle interiors. The advanced formulation provides effortless cleaning for a professional-looking vehicle interior.
Features and Benefits
• Versatile, high-performance solution for interior surfaces including windows, trims, upholstery, dashboards, floors, doors, cab, and cockpit.
• Advanced formulation eliminates streaks and smears, even on glass and polished surfaces, and is also suitable for exterior trims and fittings
• Suitable for tougher, ingrained oils and stains for convenient car maintenance
• Convenient and easy to use with no dilution required
Typical Applications
• Keeps dashboards and centre consoles clean and free from dust, smudges, and fingerprints
• Ensures streak-free, clear visibility on interior windows and mirrors
• Cleans and refreshes seats, door panels, and other interior trims
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | Scrubb |
ECLASS Code | 30021600 |
MFR Part No. | S21SC T100 CE |
Package Type | Spray |
Product Category | Solvent |
Product Type | Multi-Purpose Cleaner |
Size | 1ltr |
UNSPSC Code | 47131828 |