£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
A quick and effective way to protect sills and lower body panels against stone chip damage.
Features and Benefits
• Tough and durable coating
• Effectively protects against stones, salt, damp and rust
• Remains flexible, will not crack or peel
• Overpaintable with most top coats
Notes
• Colour: black
• Coverage: 1.5m2
• Drying time: two hours
• Size: 600ml
Attribute | Value |
---|---|
Brand | Hammerite |
EAN | 5011867012452 |
ECLASS Code | 30021600 |
MFR Part No. | 5092832 |
Package Type | Aerosol |
Product Type | Protector |
Size | 600ml |
UNSPSC Code | 47131828 |