£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
'The Original' T-Cut, this unique formula restores original lustre in seconds by removing surface oxidisation, ingrained road grime, tar spots and dried insects. Contains no silicones and leaves no harmful residues, preparing an ideal surface for repainting.
Features and Benefits
• Available in a variety of sizes to suit your needs
• Removes surface oxidisation to restore lustre
• Leaves no harmful residues
• Wide range of applications
Typical Applications
• Automotive
• Painted kitchen appliances such as fridges and cookers
• Plastic and Ceramic baths
• UPVC Windows and Doors
• Tiles, Skirting boards and radiators
• Plastic Garden Furniture
• Metal Polishing
• Antique Restoration
Attribute | Value |
---|---|
Application | Restoring |
Brand | CarPlan |
EAN | 5010373073995 |
ECLASS Code | 30021600 |
MFR Part No. | TMT500 |
Package Type | Bottle |
Product Type | Colour Restorer |
Size | 500ml |
UNSPSC Code | 47131828 |