£9.19
Ex VAT
£11.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A thick, asphalt-based product ideal for vehicle underbody coating to give both rust proofing and sound-deadening properties.
A fine textured, fast drying bitumen based product, Tetraschutz provides excellent rust protection and sound deadening qualities. Suitable for all lower body panels requiring enhanced protection. Tetraschutz is not suitable for overcoating.
Flexible when dry.
Excellent one-coat coverage.
Touch dry in 2 hours at 20°C
Does not sag.
Not overpaintable.
Various textures can be achieved by altering spray technique.
Spray at a pressure of 70/90 psi (Bar 5/6) and a distance of 30-45cm
Can be applied with a roller or brush also
This will effect drying times
Suitable for application:
Shutz, underbody sealant, stonechips and waxoyl etc
Important
Always ensure the surface to be treated is suitably prepared, and fully degreased with Tetrosyl Compliant Panel Wipe. Check that the spray gun is clean and free from blockages (excess pressure may cause the can to burst.)
Coverage
Approximately 3 square metres per litre.
Storage
This product is subject to regulations governing the storage of highly flammable liquids and liquefied petroleum gases.
Attribute | Value |
---|---|
Brand | Tetrosyl |
EAN | 5010372015309 |
ECLASS Code | 30021600 |
MFR Part No. | TSH010 |
Product Type | Protector |
Size | 1ltr |
UNSPSC Code | 47131828 |