noscriptSIP 005533 - P440 Startmaster professional Dual Voltage Battery Starter/Charger - 230V 05533 | Cromwell Tools

SIP

005533 - P440 Startmaster professional Dual Voltage Battery Starter/Charger - 230V

SKU:

SIP4943733B

MPN:

05533

£267.00

Ex VAT

£320.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Startmaster P440 is a professional starter and charger capable of providing a reliable service for all trade applications. Heavy-duty charge leads and crocodile clips as standard ensuring long life and lasting performance.


    Key Features:
    ■ Tough steel casing
    ■ Dual voltage charging for high versatility
    ■ 220amp maximum boost rate
    ■ 18Ah maximum battery capacity
    ■ 33amp maximum charging current
    ■ Clear and easy-to-read ammeter
    ■ Short circuit/overload protection
    ■ Reverse polarity protection
    ■ 2 year warranty


    Typical Application:
    ■ Ideal for workshops and garages


    Product Specification
    Attribute
    Value

    Battery Capacity

    to 180Ah

    Brand

    SIP

    EAN

    5012713055333

    ECLASS Code

    27050600

    Input Voltage

    230v (13amp)V

    MFR Part No.

    05533

    UNSPSC Code

    26111704

    Weight

    12.7kg