£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Standard charger requires manual disconnection after charging.
250 Ampere jump start.
Switchable 12/24 Volt and fast or standard charge.
Voltage: 12/24V.
Peak amps: 350Ah.
Attribute | Value |
---|---|
Battery Capacity | 30 to 350Ah |
Brand | Absaar |
ECLASS Code | 27050600 |
Input Voltage | 220 - 240V |
MFR Part No. | AB-30M |
UNSPSC Code | 26111704 |
Weight | 8.5kg |