£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
The Air Bag Test Resistor Set tests the safety performance of airbag components, including the bag unit, clock spring and seat-belt pretensioners.
Features and Benefits
• Allows for easy diagnosis of an illuminated airbag light
• Straightforward connection to their airbag unit allows for easy testing
• Provides quick component failure diagnosis for repair
Attribute | Value |
---|---|
Brand | Laser Tools |
Display Type | LED |
EAN | 5018341063238 |
ECLASS Code | 27200308 |
Lead Length | 100mm |
Max. AC Current | 5A |
Max. AC Voltage | 12V |
MFR Part No. | 6323 |
Probe Length | 30mm |
UNSPSC Code | 25173303 |
Weight | 37g |