£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use on most modern cars, the Automotive Relay Tester from Laser Tools® provides quick and accurate test results from four styles of electromechanical relays.
Features and Benefits
• Colour-coded performance indicator for clear results
• High relay contact resistance threshold (200 milliohms)
• Clearly displays performance results onscreen
Typical Applications
• Relay coil resistance
• Relay contacts
• Cyclic testing
Standards
• CE
• UKCA compliant
• RoHS compliant
Notes
• Not suitable for later Ford 4-pin relay
Attribute | Value |
---|---|
Brand | Laser Tools |
Display Type | Digital |
EAN | 5018341055622 |
ECLASS Code | 27200308 |
Max. AC Voltage | 9V |
MFR Part No. | 5562 |
UNSPSC Code | 25173303 |
Weight | 343g |