noscriptLaser Tools CIRCUIT TESTER & BUZZER 6, 12,24V 2674 | Cromwell Tools

Laser Tools

CIRCUIT TESTER & BUZZER 6, 12,24V

SKU:

LSR5032674T

MPN:

2674

£14.49

Ex VAT

£17.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A quick and convenient automotive tool, the Circuit Tester and Buzzer from Laser Tools® offers reliable testing for short circuits and blown fuses.


    Features and Benefits
    • Gives convenient audible warning buzzer when fault is discovered
    • Suitable for use on systems that operate on 6 volts, 12 volts and 24 volts
    • Ample lead length to allow for manoeuvrability


    Standards
    • CE
    • UKCA compliant
    • RoHS compliant


    Warnings
    • For automotive use only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Display Type

    Buzzer

    EAN

    5018341026745

    ECLASS Code

    27200308

    Lead Length

    1050mm

    Max. AC Current

    0.05A

    Max. AC Voltage

    48V

    MFR Part No.

    2674

    Probe Length

    277mm

    UNSPSC Code

    25173303

    Weight

    119g