Laser Tools

CIRCUIT TESTER WITH NIXIE DISPLAY

SKU:

LSR5036269T

MPN:

6269

£35.49

Ex VAT

£42.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Circuit Tester from Laser Tools® features a cold cathode, 'Nixie' display which allows for clear visibility in all light levels.


    Features and Benefits
    • No batteries required, tester is powered from the testing source
    • Suitable for use on 12V, 24V and 48V operating systems
    • 1.8m cable offers manoeuvrability
    • Stainless steel probe resists corrosion for a longer service life
    • Gives a clear visual and audio signal when a negative connection is found


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Display Type

    Anaolg

    EAN

    5018341062699

    ECLASS Code

    27200308

    Lead Length

    1800mm

    Max. AC Voltage

    12V

    MFR Part No.

    6269

    Probe Length

    306mm

    UNSPSC Code

    25173303

    Weight

    286g