£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
Used in conjunction with a clamp meter, the Laser® Current Looper allows for quick-time troubleshooting and diagnostic work for automotive circuitry.
Features and Benefits
• Fuse holder keeps original fuse close at hand
• Quick and easy diagnostics
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341073848 |
ECLASS Code | 27200308 |
Lead Length | 250mm |
Max. AC Current | 30A |
Max. AC Voltage | 32V |
MFR Part No. | 7384 |
UNSPSC Code | 25173303 |
Weight | 35g |