noscriptLaser Tools HEAVY DUTY CIRCUIT TESTER 6 - 24V 2074 | Cromwell Tools

Laser Tools

HEAVY DUTY CIRCUIT TESTER 6 - 24V

SKU:

LSR5032074T

MPN:

2074

£13.79

Ex VAT

£16.55

Inc VAT

OUT OF STOCK

    Product Details

    Quickly test for faulty lights and short circuits on a range of automotive components with the Heavy-Duty Circuit Tester from Laser Tools®.


    Features and Benefits
    • Supplied with a long lead (5ft) for maximum manoeuvrability
    • Features a cable protector for maximum service life
    • Suitable for use on systems that operate between 6 volts and 24 volts


    Typical Applications
    • Faulty lights testing
    • Short circuit testing


    Standards
    • CE
    • UKCA compliant
    • RoHS compliant


    Warnings
    • Automotive use only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Display Type

    Bulb

    EAN

    5018341020743

    ECLASS Code

    27200308

    Lead Length

    1500mm

    Max. AC Current

    10A

    Max. AC Voltage

    24V

    MFR Part No.

    2074

    Probe Length

    277mm

    UNSPSC Code

    25173303

    Weight

    194g