£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
The Multi-Function Automotive Tester from Laser Tools® supplies a wide voltage measurement range and double fuse protection for safe testing. The colour screen and power probe functions provides clear displays for accurate results.
Features and Benefits
• Internal 5A auto recovery fuse self resets after sixty seconds
• 20A spade fuse is replaceable for easy maintenance
• Ample 6m extension cable allows for easy manoeuverability while testing
Contents
• 1 x vehicle auxiliary socket connector
• 1 x long testing probe
• 1 x wire piercing probe
• K type temperature probe
• 6m extension cable
• Storage case
• User manual
Standards
• CE
• UKCA
• RoHS compliance
Attribute | Value |
---|---|
Brand | Laser Tools |
Display Type | LCD |
EAN | 5018341078225 |
ECLASS Code | 27200308 |
Lead Length | 6000mm |
Max. AC Current | 5A |
Max. AC Voltage | 24V |
MFR Part No. | 7822 |
Operating Temperature Range | -50°C - +205°C°C |
Probe Length | 360mm |
UNSPSC Code | 25173303 |
Weight | 1959g |