£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed for testing 12-volt actuator switching circuits, the Noid Light Set from Laser Tools® emits a bright LED light during automotive diagnostics.
Features and Benefits
• 4mm female 'banana' style sockets are compatible with any 4mm male 'banana' style plugs
• Universal-sized probe pins for connectivity
• Visual LED light allows for quick and easy testing
Typical Applications
• Petrol injector testing
• Ignition LT circuits
• Relay switching circuits
Warnings
• Do not use on high voltage diesel injectors
• Only connect in parallel; series connections will damage the Noid light
Attribute | Value |
---|---|
Brand | Laser Tools |
Display Type | LED |
EAN | 5018341063221 |
ECLASS Code | 27200308 |
Max. AC Voltage | 12V |
MFR Part No. | 6322 |
Probe Length | 230mm |
UNSPSC Code | 25173303 |
Weight | 65g |