£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Product Documents
Quickly identify relay and fuse box problems with the Laser® Relay Box Test Kit. Easy to use and reliable, testing can be done with the relay in place with no need for wire piercing.
Features and Benefits
• Easy to use with reliable results
• Removes the need for wire piercing
• Safely tests the live circuit
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341065454 |
ECLASS Code | 27200308 |
Lead Length | 355mm |
Max. AC Current | 10A |
Max. AC Voltage | 24V |
MFR Part No. | 6545 |
Probe Length | 355mm |
UNSPSC Code | 25173303 |
Weight | 67g |