£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
The ideal testing solution for automotive circuitry, the Laser® Short Circuit Diagnostic Kit supplies a comprehensive range of standard and mini breaker fuses to connect to the original fuse holder.
Features and Benefits
• Delivers quick and reliable diagnostics
• Supplied with a comprehensive range of fuses, including 5A, 15A and 30A
• Ample extension leads provide good access
Contents
• 7 x standard blade manually resettable circuit breaker fuses
• 7 x mini blade manually resettable circuit breaker fuses
• 2 x 300mm extension loop leads
• Fuse ranges: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A
Standards
• SAE J553 (Type I, Type II, Type III) circuit breakers
Attribute | Value |
---|---|
Brand | Laser Tools |
Display Type | Breaker |
EAN | 5018341073862 |
ECLASS Code | 27200308 |
Lead Length | 300mm |
Max. AC Current | 200A |
Max. AC Voltage | 28V |
MFR Part No. | 7386 |
UNSPSC Code | 25173303 |
Weight | 224g |