£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
The Laser® Short Circuit Kit contains a series of circuit breaker fuses that can be placed into the traditional fuse connector for quick and reliable testing.
Features and Benefits
• Manually resettable circuit breaker fuses for simple testing
• Supplied with a wide range of fuses including 5A, 15A and 30A
• Ample extension lead achieves good automotive access
Contents
• 7 x manually resettable circuit breaker blade fuses (5A, 7.5A, 10A, 15A, 20A, 25A, 30A)
• 1 x 300mm extension loop lead
Standards
• SAE J553 (Type I, Type II, Type III) circuit breakers
Attribute | Value |
---|---|
Brand | Laser Tools |
Display Type | Breaker |
EAN | 5018341073879 |
ECLASS Code | 27200308 |
Lead Length | 300mm |
Max. AC Current | 200A |
Max. AC Voltage | 28V |
MFR Part No. | 7387 |
UNSPSC Code | 25173303 |
Weight | 185g |