£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
A crankshaft rotator for Renault and Volvo commercial vehicles which allows manual rotation of the engine; 26mm hex and 1/2" drive. Engine codes: MP8 and MP10 (FH and D13a 520).
Features and Benefits
• Applications
• Volvo & Renault HGV's
• Engine codes: MP8, MP10 (FH, D13a 520)
• Equivalent to OEM 88800014
• 24mm Hex drive
• Dimensions: ID 19mm x OD 38.8mm; length: 71mm
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341064358 |
ECLASS Code | 28019901 |
MFR Part No. | 6435 |
UNSPSC Code | 26101749 |