£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
The SIP® Car Creeper is specifically designed for optimal comfort for all users when under vehicles. Providing a soft, fully padded, and adjustable back and headrests, with an oil-resistant vinyl cover and durable rectangular frame.
Features and Benefits
• Fully padded backrest and headrest for the best comfort
• Adjustable positioning for bespoke individual needs
• Oil-resistant vinyl cover for better protection
• Heavy-duty rectangular frame design for durability
• 6x durable swivel castors provide easy positioning
• Lightweight and compact design for simple mobility
• Supplied with a 2-Year SIP® standard Silver Warranty
Typical Applications
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036394 |
ECLASS Code | 28019090 |
Height | 110mm |
Length | 1020mm |
MFR Part No. | 03639 |
Number of Wheels | 6 |
Tool Material | Vinyl |
Type | Wheel Mounted |
UNSPSC Code | 24101508 |
Weight Each | 8.20kg |
Width | 425mm |