£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
A pair of car wheel dolly's made from pressed steel and built on 4 heavy duty castors. Suitable for tires up to 355mm max with a maximum capacity of 450kg making it ideal for body shops, workshops and car parks.
Attribute | Value |
---|---|
Additional Features | Suitable for tires up to 355mm max |
Brand | SIP |
Capacity | 450kg Per Dolly |
EAN | 5012713038336 |
ECLASS Code | 28019090 |
MFR Part No. | 03833 |
Number of Wheels | 8 |
Tool Material | Steel |
Type | Wheel Dolly |
UNSPSC Code | 24101508 |