£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
This useful & reliable creeper seat is fitted with a parts tray for tools and components.
Features and Benefits
• Steel frame provides strength and reliability
• Comes with a convenient tray, for easy-to-access storage
• Vinyl-covered cushioning - guaranteed to be 100% more comfortable than sitting on the floor!
• A great way to be mobile, whilst also being stationary!
Attribute | Value |
---|---|
Additional Features | Castor wheels Parts tray |
Brand | Kennedy |
EAN | 5036140002517 |
ECLASS Code | 28019090 |
Height | 355mm |
Length | 365mm |
MFR Part No. | TR6100 |
Number of Wheels | 4 |
Tool Material | Steel Vinyl |
Type | Mechanics Seat |
UNSPSC Code | 24101508 |
Weight Each | 3.50kg |
Width | 355mm |