£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
This curved dolly is made from medium carbon steel.
Features and Benefits
• Designed to be used for areas that the panel is curved and where a flat surface dolly cannot be used
• Heat- treated to the highest of standards
• Sand-blasted and polished finished
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911928 |
ECLASS Code | 21049090 |
MFR Part No. | 91192 |
Number of Pieces | 1 |
Product Type | Curved Dolly |
Tool Application | Panel |
UNSPSC Code | 27141001 |
Weight | 1200g |