noscriptSykes-Pickavant 028001 FINE STONE SET 2800100 | Cromwell Tools

Sykes-Pickavant

028001 FINE STONE SET

SKU:

SYK5031168M

MPN:

2800100

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (2)

    Product Details

    To suit Cylinder Hone 028000.
    Contents: 3x 19mm, 3x 29mm, 3x 50mm stones and nine replacement spring clips.
    (Cylinder hone not included.)


    Product Specification
    Attribute
    Value

    Additional Features

    To suit Cylinder Hone 028000

    Brand

    Sykes-Pickavant

    EAN

    5012737280018

    ECLASS Code

    21049090

    Grit

    Fine

    Hone Length

    19 29 50mm

    Includes

    9 x replacement spring clips Stone Set (3) 19mm Stone Set (3) 29mm Stone Set (3) 50mm

    MFR Part No.

    2800100

    Number of Pieces

    18

    Product Type

    Cylinder Hone Stone Sets

    UNSPSC Code

    27140000

    Weight

    50g