£25.99
Ex VAT
£31.19
Inc VAT
2 Variations Available
Product Details
Product Specification
To suit Cylinder Hone 028000.
Contents: 3x 19mm, 3x 29mm, 3x 50mm stones and nine replacement spring clips.
(Cylinder hone not included.)
Attribute | Value |
---|---|
Additional Features | To suit Cylinder Hone 028000 |
Brand | Sykes-Pickavant |
EAN | 5012737280025 |
ECLASS Code | 21049090 |
Grit | Medium |
Hone Length | 19 29 50mm |
Includes | 9 x replacement spring clips Stone Set (3) 19mm Stone Set (3) 29mm Stone Set (3) 50mm |
MFR Part No. | 2800200 |
Number of Pieces | 18 |
Product Type | Cylinder Hone Stone Sets |
UNSPSC Code | 27140000 |
Weight | 50g |