£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with a standard drill, the Brake Cylinder Hone from Laser Tools® is ideal for honing out brake cylinders.
Features and Benefits
• Suitable for use with all cylinders with a bore diameter of 22mm to 69mm
• Pressure can be adjusted using the integrated spring mechanism
• Compatible stone sets readily available for purchase (LSR5032244E)
Notes
• Brake cylinder hone only. Stone sets sold separately
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341022433 |
ECLASS Code | 21049090 |
Grit | Fine |
Maximum Bore Size | 69mm |
MFR Part No. | 2243 |
Minimum Bore Size | 22mm |
Overall Length | 319mm |
Product Type | Cylinder Hone |
UNSPSC Code | 27140000 |
Weight | 103g |