noscriptKennedy CYLINDER HONING STONES MEDIUM 51x4.5mm 3-PCE SET 5033000K | Cromwell Tools

Kennedy

CYLINDER HONING STONES MEDIUM 51x4.5mm 3-PCE SET

SKU:

KEN5033000K

MPN:

5033000K

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (5)

    Product Details

    Replacement cylinder honing stones to suit Kennedy cylinder hones. Also compatible with most other leading brands. Pack of 3.


    Product Specification
    Attribute
    Value

    Additional Features

    Compatible with most other leading brands

    Brand

    Kennedy

    EAN

    5036140062252

    ECLASS Code

    21049090

    Grit

    Medium

    Hone Length

    51mm

    Includes

    Cylinder honing Medium stones only

    MFR Part No.

    #0112-1

    Number of Pieces

    3

    Overall Length

    51mm

    Product Type

    Cylinder Hone Stone Sets

    UNSPSC Code

    27140000

    Weight

    99g