£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The Engine Cylinder Hone Set from Laser Tools® is an economic replacement set that effectively deglazes and cleans carbon deposits from engine cylinders.
Features and Benefits
• Cleans and resurfaces engine cylinders quickly and effectively
• An economic consumable
• Suitable replacement for both LSR5032070E
and LSR5036613E
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341020712 |
ECLASS Code | 21049090 |
Grit | Medium |
MFR Part No. | 2071 |
Number of Pieces | 3 |
Overall Length | 15mm |
Product Type | Cylinder Hone Stone Sets |
UNSPSC Code | 27140000 |