£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
The Replacement Cylinder Hone Stones from Laser Tools® offer 220 grit and are compatible with LSR5032243E brake cylinder hone.
Features and Benefits
• Low cost consumables
• Supplied with an attachment clip for easy fitting
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341022440 |
ECLASS Code | 21049090 |
Grit | Fine |
MFR Part No. | 2244 |
Number of Pieces | 4 |
Overall Length | 99mm |
Product Type | Cylinder Hone Stone Sets |
UNSPSC Code | 27140000 |
Weight | 15g |