£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Our Dent Puller/ Section Cup is a versatile efficient tool designed to make dent removal and heavy lifting tasks a breeze. With a lifting capacity of 50kg and a diameter of 120mm, this compact yet powerful suction cup is perfect for tackling those small dents with ease. Crafted from lightweight aluminium The suction cup proves to be a reliable companion when it comes to carrying glass or handling heavy sheet metal, making it a valuable addition to your tool kit.
Features and Benefits
• Lifting capacity 50kg, diameter 120mm
• Ideal as a small dent puller
• Can also be used to carry glass or heavy sheet metal
• Manufactured from lightweight aluminium
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341037109 |
ECLASS Code | 21049090 |
Length | 141mm |
MFR Part No. | 3710 |
Number of Pieces | 1 |
Product Type | Dent Puller/Suction Cup |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |
Weight | 614g |