£19.99
Ex VAT
£35.49
| Save 43.67%
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
Semi-Synthetic 10W/40
Refined mineral oil with special multifunctional synthetic additives:
For all petrol, diesel and LPG cars, vans and lorries. For multi valve, fuel injected and turbo charged performance vehicles. Can be mixed with other oils.
Features and Benefits
• Provides excellent sludge control in 'stop-start' urban motoring conditions
• Affords high protection at motorway speeds
• Increased oil change intervals - change your oil less often
• Assists easy engine starting in cold weather. Assists in reducing fuel consumption. • Gives far greater protection against engine wear than non-synthetic oil
• Excellent lubricity in all conditions
Standards
• Meets the performance level requirements for: API/SL/CH-4; Mercedes Benz 227.5; 229.1; 228.0/1; VW 501:01; 505.00, MAN 270/271.
Attribute | Value |
---|---|
Additional Features | Assists easy engine starting in cold weather Assists in reducing fuel consumption Can be mixed with other oils Excellent sludge control |
Application | 4 stroke |
Brand | Solent Lubricants Plus |
EAN | 5036140059603 |
ECLASS Code | 26040500 |
Product Type | Engine Oil |
UNSPSC Code | 15101507 |