£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Product Documents
This brake caliper rewind tool is designed with an adjustable adaptor that fits pistons with a pin distance from 20mm to 35mm, ensuring the tool fits a huge range of vehicle applications.
Features and Benefits
• The rewind tool is designed with a powerful internal spring that applies steady pressure to the piston when the T-handle is turned to ensure the piston mechanism is wound back
• The set includes a standard two pin adaptor and a three pin adaptor which is designed for electronic park brake calipers, to ensure compatibility with many different vehicles
• The rewind tool is compact for use on smaller calipers, for example, the Mini
•The rewind tool is a 3/8in. drive
Typical Applications
• The set is designed to be used on many different vehicle applications, including electronic park brake calipers and smaller calipers
Attribute | Value |
---|---|
Additional Features | A powerful internal spring applying firm pressure to the piston |
Applications | All vehicle types |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | An adjustable three-pin adaptor which is designed for electronic park brake calipers |
MFR Part No. | 6329 |
Number of Pieces | 4 |
Product Type | Brake Caliper Rewind |
Suitable for the following engines | All vehicle types |
UNSPSC Code | 27140000 |