£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
The brake pope corrosion tool, measured at 220mm, is an essential for automobile specialists and mechanics. The tool is MOT-compliant, and safely removes dirt and corrosion from brake pipes due to the dual curved scraper notches that go with the brake pipe diameter to avoid potential damage whilst scraping.
Features and Benefits
• Specialist, MOT-compliant brake pipe corrosion inspection tool for garages and mechanic environments
• Designed with a soft-grip handle for easy and comfortable use when scraping
• Patented design of dual curved scraper notch, that protects against potential damage when scraping pipes
Typical Applications
• For use of MOT Servicing
Attribute | Value |
---|---|
Additional Features | Specialist, MOT compliant brake pipe corrosion inspection tool |
Applications | Vehicles |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | Two pipe scraper notches |
MFR Part No. | 3948 |
Number of Pieces | 1 |
Product Type | Brake Pipe Corrosion |
Suitable for the following engines | All vehicle types |
UNSPSC Code | 27140000 |
Weight Each | 100g |