£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Easily and efficiently remove Clutch pedals from the clutch hydraulic master cylinder on late-model VAG vehicles with these master cylinder pliers.
Features and Benefits
• Supplied with a holding clip to keep pliers closed and safe when stored away
Typical Applications
• Cars
• Vehicles
Notes
• Before removing the master cylinder for service or repair the pedal unit must be removed. These pliers are designed to allow the plastic holding clip on the end of the clutch master cylinder piston rod to be compressed so the pedal can be removed.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341065737 |
ECLASS Code | 21049090 |
MFR Part No. | 6573 |
Number of Pieces | 1 |
Product Type | Clutch Master Cylinder |
UNSPSC Code | 27140000 |
Weight Each | 313g |