£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
The Coolant System Flusher is a must-have for optimal engine health. Ideal for both professionals and DIY enthusiasts, it efficiently flushes cooling systems using workshop air and water, ensuring the removal of old coolant, debris, and contaminants. This versatile tool contributes to improved system efficiency, prevents potential engine issues, and extends overall longevity.
Features and Benefits
• Trigger action with a locking clip for ease of use
• Standard airline and water hose fitting for versatile applications
• Effectively removes contaminated coolant, especially after head gasket replacement
• Streamlined design with practical pipe size options for efficient operation
• Trigger action and locking clip ensure a secure and controlled flushing process
• Compatible with standard air and water hose fittings for convenience and flexibility
Contents
• 1x Coolant system flusher
• 5x pipe size connections: 19mm, 29mm, 32mm, 36.5mm and 40mm
Typical Applications
• Automotive
Attribute | Value |
---|---|
Applications | Vehicles |
Brand | Laser Tools |
EAN | 5018341076863 |
ECLASS Code | 21049090 |
MFR Part No. | 7686 |
Number of Pieces | 6 |
Product Type | Coolant System Flusher |
UNSPSC Code | 27140000 |