£369.00
Ex VAT
£442.80
Inc VAT
Product Details
Product Specification
Product Documents
This diesel engine compression tester kit is a necessity for every mechanic and automobile engineer, including everything needed for comprehensive testing of a huge range of vehicle engines. The kit includes a large 2.5in gauge with 0-70kg/cm² or 0 - 1000psi scales, a coiled rubber hose with right-angled connection and a wide selection of glow plug and injector adaptors in claw and clamp on application.
Features and Benefits
• Clamp and Claw Adaptor Set -includes six clamp-on injector adaptors
• Full applications list included, for both dummy glow plugs and clamp and claw injector adaptor applications
Typical Applications
• Vehicles with diesel engines
Attribute | Value |
---|---|
Additional Features | Full applications list included, for both dummy glow plug and clamp and claw injector adaptor applications |
Applications | Diesel engines |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | 20 x dummy glow plugs 2.5in gauge with 0-70kg/cm² or 0 - 1000psi scales 5 x injector adaptors coiled rubber hose with right-angled connection spare seals, washers and nozzle |
MFR Part No. | 4510 |
Number of Pieces | 41 |
Product Type | Diesel Engine Compression |
Suitable for the following engines | suitable for vast majority of modern engines fitted to most manufacturers' vehicles |
UNSPSC Code | 27140000 |
Weight Each | 4248g |