£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
The exhaust hanger removal tool is an essential in garges and automobile workshops. The tool is designed specifically to remove exhaust hangers with minimal effort by pushing the bracket pin through the rubber mount, and is manufactured from steel for guaranteed durability and longevity.
Features and Benefits
• Extra-long soft grip handles to prevent injury from hot exhausts and comfortable usage
• Adjustable pin angle to meet needs of many models
• Manufactured from steel for durability
• Fits a wide range of vehicles including: Volkswagen, Audi, Mercedes-Benz, Saab, Mitsubishi, Nissan, Honda, Ford, Land Rover, Mazda, Toyota, Vauxhall, Opel
Typical Applications
• Designed for use in garages and automobile workshops
Attribute | Value |
---|---|
Additional Features | Adjustable pin angle |
Applications | Vehicles |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | Extra long soft grip handles to avoid hot exhausts |
MFR Part No. | 5158 |
Number of Pieces | 1 |
Product Type | Exhaust Hanger Removal |
Suitable for the following engines | All vehicle types |
UNSPSC Code | 27140000 |
Weight Each | 83g |