Laser Tools

Flange Holding Tool JLR

SKU:

LSR5030707G

MPN:

7187

£51.99

Ex VAT

£62.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Flange holding tool designed for JLR 5.0L and 3.0L diesel engines.


    Features and Benefits
    • Easy to use, hold flange whilst removing and replacing the flange nut


    Typical Applications
    • Vehicles


    Standards
    • Equivalent to OEM 205-053


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Flange holding tool for JLR 5.0L and 3.0L diesel engines

    Brand

    Laser Tools

    EAN

    5018341071875

    ECLASS Code

    21049090

    MFR Part No.

    7187

    Number of Pieces

    1

    Product Type

    JLR 5.0L and 3.0L diesel engines

    UNSPSC Code

    27140000