£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
This fuel filter spanner has been designed specifically for correctly and safely removing and fitting the fuel filter housing on the 2.2 TDCI engine of Ford Transits, from 2012 onwards, using a 3/8" square drive extension and ratchet.
Features and Benefits
• Special spanner designed for the fuel bowl on Ford Transit, Transit Custom & Tourneo Custom (from 2012)
Typical Applications
• Ford Transit 2.2 TDCI
Standards
• Equivalent to OEM 207 1140 001 00
Attribute | Value |
---|---|
Applications | Ford Transit 2.2 TDCI |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | Ribbed on the underside fabric impression on upper side |
MFR Part No. | 6669 |
Number of Pieces | 1 |
Product Type | Fuel Filter Wrench |
Suitable for the following engines | Hybrid and electric cars |
UNSPSC Code | 27140000 |